Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Extractors - Accessory/Spare parts
GEDORE 1499378 1499378
GEDORE 1499378 1499378
Extractors - Accessory/Spare parts Gedore
References
gedore:
104/B-150-TE
rubix:
267A2450
manufacturer :
1499378
ean:
4036976124606
Product details
Technical specifications
Product details : GEDORE 1499378 1499378
Quick-release pulling leg 150 mm Quick-release pulling leg for 1.04
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.28
excl. VAT
/
Each
£
78.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SYKESPIC 15292900 LEG
FACOM JACK U.66A
FACOM JACK U.33A
GEDORE PULLER SPINDLE 210MM 1.2106210
FACOM EXPANSION PULLER U.49P4
FACOM 18-22.5MM EXP PULLER U.49P5
FACOM ADAPT EXPAN PUL U.49BR1
GEDORE 1546910 SPINDLE 27 MM G 3/4 280 MM WITH BALL TIP
SYKESPIC 180000V2 1800 SERIES 12T HYDRAULIC RAM
GEDORE SPIND17MMM14X1.5,140 1.1406140KS
FACOM EXPANSION PULLER U.49P3
FACOM EXPANSION PULLER U.49P9
FACOM EXPANSION PULLER U.49P8
FACOM EXPANSION PULLER U.49P2
FACOM EXPANSION PULLER U.49P6