References
Gedore:1.2106210
Rubix:123A4933
Manufacturer :1084593
EAN:4036976106626



Documents
Product details : GEDORE PULLER SPINDLE 210MM 1.2106210
- KS = ball end, interchangeable
Spindle 22 mm, G 1/2", 210 mm KS = ball tip, exchangeable * Pull spindle
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Type | power screw |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Delivery usually within ( 22 ) days
