CLARKE 6500430 CS4-8 4IN BELT AND 8IN DISC SANDER 550WATT 230V
CS-4 4" Belt & 8" Disc Sander 550W 240V
See technical informationReferences
Clarke Power Products:6500430
Rubix:2585522

Product details : CLARKE 6500430 CS4-8 4IN BELT AND 8IN DISC SANDER 550WATT 230V
This combination belt and disc sander is suitable for DIY and trade use. It performs the role of two tools in one. The disc is used for precise edge work such as mitre joints and truing outside curves. The belt allows you to flatten faces and edges, shape contours and smooth inside curves.
Robust cast iron construction for long life
4" Belt (914x100mm)
Belt sanding can be performed with the belt in the horizontal or vertical position
8" (203mm) dia. Disc, Includes dust collection bag
550W, 230V 50Hz motor, 265 x 150mm table
Table angle 0-45°, Mitre guide angle 60° - 0 - 60°
Weight 23.3kg
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 265 mm |
| Power | 550 W |
| Width | 150 mm |
| Weight | 23.3 kg |
Show UNSPSC/ECL@SS
£ 264.13 excl. VAT
/ Each
£ 316.96 incl. VAT
- Usually arrives within 14 working days
