Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Material drill bits
Material drill bits
Material drill set
CLARKE 1801565 170 PIECE HSS TITANIUM COATED DRILL SET
CLARKE 1801565 170 PIECE HSS TITANIUM COATED DRILL SET
Drill Bit Set
References
clarke power products:
1801565
rubix:
80202720
Technical specifications
Number of elements
170
Range
1 to 10
See all Specifications
Product details
Technical specifications
Product details : CLARKE 1801565 170 PIECE HSS TITANIUM COATED DRILL SET
A substantial set of quality drill bits coated with titanium nitride for increased durability & service life. They’re ideal for general purpose drilling tasks in most common materials including hard & soft
Technical specifications
Attributes
Number of elements
170
Range
1 to 10
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.66
excl. VAT
/
Each
£
72.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT METAL DRILL BIT 29 PIECE SET
MAKITA D-21200 17PCS SDS PLUS DRILL BIT SET
MILWAUKEE 4932471112
BOSCH 2607017376 8 PIECE CHISEL AND SDS PLUS DRILL SET
LTL 4.0MMS/POINTM35 20-225-040
ROEBUCK 866777 MULTIX MULTIMAT DRILL 5 MM CYLINDRICAL TAIL
DEWALT METAL DRILL BIT 29 PIECE SET
MAKITA D-21200 17PCS SDS PLUS DRILL BIT SET
IRWIN CORDLESS MULTI DRILL BIT 7 X 160MM
ROEBUCK 866779 MULTIX MULTIMAT DRILL 8 MM CYLINDRICAL TAIL
IRWIN CORDLESS MULTI DRILL BIT 3.5 X 110MM
IRWIN CORDLESS MULTI DRILL BIT 3 X 110MM
ROEBUCK 866800 GLASS AND TILE DRILL BIT 8 MM
CLARKSON FC3 FLAT/SHANK END MILL 2MM 24M04
IRWIN CORDLESS MULTI DRILL BIT 8 X 200MM