CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
CDP502F Floor Mounted Drill Press 12 Speed 1100W 240V
See technical informationReferences
Clarke Power Products:6505592
Rubix:80246459

Product details : CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
This floor mounted drill press is specially designed for heavy duty engineering and workshop use where there is a requirement for precision drilling. Powered by a 1100W induction motor. It has 12 speed settings and a 5-20mm chuck capacity making it suitable for a wide variety of jobs including drilling different material types.
Includes work light (bulb included)
Chuck Capacity5-20mm (spindle taper B22) / Includes drilling depth gauge
230V 1100W induction motor / 12 Speeds from 150 to 2450rpm
400x344mm table with a +/- 45 degree tilting angle
Table can be swivelled a full 360 degree allowing the base to be used as a work support
Chuck to table: 41-580mm, Chuck to column: 253mm, Chuck to base: 1085mm
Dimensions (LxWxH): 855mm x 471mm x 1725mm / Weight:114kg
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Chuck capacity | 20 mm |
| Spindle | b22 |
| Speed | 2450 rpm |
| Power | 1100 W |
| Weight | 114 kg |
Show UNSPSC/ECL@SS
£ 962.97 excl. VAT
/ Each
£ 1,155.56 incl. VAT
- Usually arrives within 14 working days
