CLARKE 6500460 COEBS1 OSCILLATING BELT & BOBBIN SANDER 230V
COEBS1 Oscillating Belt & Bobbin Sander 450W 240V
See technical informationReferences
Clarke Power Products:6500460
Rubix:80367794

Product details : CLARKE 6500460 COEBS1 OSCILLATING BELT & BOBBIN SANDER 230V
The COEBS1 benefits from a dual mode operation which provides the convenience of a belt and bobbin sander in a single unit.
The rotating and oscillating action provides an exceptional finish when sanding concave, convex straight or multi-curved work pieces.
Supplied with 5 x 80g sanding sleeves (1/2”, ¾”, 1”, 11/2”, 2”), drums and 80g sanding belt
Powerful 450W, 230V motor
Table height 334mm - Large 418x401mm table can be set at 15°,30° and 45° allowing sanding of compound angles
Large 418x401mm table can be set at 15°,30° and 45° allowing sanding of compound angles
On board storage of all washers, throat plates, drums, sleeves and belt assembly
Rapid changing of belt to bobbin mode & Dust collection port
Rated Speed 2000rpm (spindle), 1750rpm (belt)
Dimensions: 456 x 417 x 455mm - Weight 12.4kg
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 417 mm |
| Power | 450 W |
| Speed | 1750 rpm |
| Width | 455 mm |
| Height | 456 mm |
| Weight | 12.4 kg |
Show UNSPSC/ECL@SS
£ 303.40 excl. VAT
/ Each
£ 364.08 incl. VAT
- Usually arrives within 14 working days
