CLARKE 6500413 CS4-6E 4IN BELT AND 6IN DISC SANDER 370 WATT 230V
CS4-6E 4" Belt & 6" Disc Sander 370W 240V
See technical informationReferences
Clarke Power Products:6500413
Rubix:2583952

Product details : CLARKE 6500413 CS4-6E 4IN BELT AND 6IN DISC SANDER 370 WATT 230V
This quality belt and disc sander is an invaluable addition to any workshop. Ideal for use with woods, most plastics and non-ferrous metals.
370 Watts, 230V motor
6" (150mm) diameter disc rotates at 2850 rpm
4" x 36" (100 x 914mm) belt tilts & locks at any angle from 0 to 90°. Belt runs at 450 m/min
Safety features include finger guard on belt, full disc guarding & locking on/off switch
Robust cast iron construction for rigidity & long life - 60mm dust extraction port
Supplied with removable sanding table (225 x 160mm) for use with either sanding belt or disc
Dimensions (LWH): 447 x 363 x 255mm - Weight: 18.7kg
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 363 mm |
| Power | 370 W |
| Speed | 2850 rpm |
| Width | 255 mm |
| Height | 447 mm |
| Weight | 18.7 kg |
Show UNSPSC/ECL@SS
£ 156.12 excl. VAT
/ Each
£ 187.34 incl. VAT
- Usually arrives within 14 working days
