References
Clarke Power Products:7610860
Rubix:2003977

Product details : CLARKE MILLING DRILL MACHINE CMD300
This highly precise drilling and milling machine is ideal for a smaller compact workshop or where space is premium. Bench mountable, this machine has a head that tilts 45 degrees left and right (from vertical) and is robustly constructed from steel. Supplied with all the neccessary tools and accessories to get up and started using the machine. They would include drill chuck and taper shank, lubricating oil, fixing pin, hex keys, 'C' spanner, 3 wrenches, drill chuck key, drill handles, table adjusting wheels, 'T' nuts, draw bar and spindle lock.
Features:
Dimensions D 514x W 506x H 756mm
Table cross / longitudinal travel 100 / 235mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Spindle | mt3 |
| Speed | 2500 rpm |
| Power | 470 W |
Show UNSPSC/ECL@SS
£ 1,123.64 excl. VAT
/ Each
£ 1,348.37 incl. VAT
- Usually arrives within 14 working days
