CLARKE CTC600C-7636037 MECHANICS' STEEL 6 DRAWER TOOL CHEST
Mechanics’ Steel 6 Drawer Tool Chest
See technical informationReferences
Clarke Power Products:CTC600C
Rubix:244A1577

Product details : CLARKE CTC600C-7636037 MECHANICS' STEEL 6 DRAWER TOOL CHEST
This six-drawer unit features ball-bearing slide drawer runners for easy opening, all steel construction with a powder coated finish, as well as front locking security bars and side handles.
Can be used with CTC500C and CTC700C (Both not included)
DRAWER DIMENSIONS:
3 Drawers – 151x222x34mm
2 Drawers – 511x222x34mm
1 Drawer – 511x222x80mm
Max Drawer Capacity: 15kg
Strengths
- Ideal for storing a wide range of hand tools & accessories
- Rear locking security bars
- Product Dimensions with Handles (LxWxH): 620x257x335mm
- Product weight: 11.4kg
- Locking Mechanism: Key Lock
Technical specifications
Attributes
| Material | steel |
|---|---|
| Height | 257 mm |
| Length | 620 mm |
| Width | 335 mm |
| Weight | 11.4 kg |
Show UNSPSC/ECL@SS
£ 134.95 excl. VAT
/ Each
£ 161.94 incl. VAT
- In stock: Next day delivery
