Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A45 A Section Wrapped V Belt
MECALINE A45 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A45
rubix:
45035011
manufacturer :
867752
ean:
3660338216756
Technical specifications
Profile
A/13
Belt designation
A45
Interior length
1143
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A45 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A45
Interior length
1143
mm
Upper width
13
mm
Height
8
mm
Pitch length
1173
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.36
excl. VAT
/
Each
£
8.83
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C124 C Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 18507700
GATES 9628-62550 D255 32X6480LI D6555 LD DELTA CLASSIC
MECALINE 889220 C330 WRAPPED V BELT 2.0
MECALINE 889193 C204 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 5607747
MECALINE B136 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 7107747
MECALINE B82 B Section Wrapped V Belt
MECALINE A71 WRAPPED V BELT 2.0
MECALINE C93 C Section Wrapped V Belt
NU-T-ZX40X5MTR L01Z5 NU T LINK BELT REEL 5 METRE
OPTIBELT V BELT 8 SECTION 8 10207700
MECALINE 889241 C56 WRAPPED V BELT 2.0
MECALINE B45 B Section Wrapped V Belt