Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B108 B Section Wrapped V Belt
MECALINE B108 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B108E
rubix:
45035071
manufacturer :
874301
ean:
3660338279072
Technical specifications
Profile
B/17
Belt designation
B108
Interior length
2743
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B108 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B108
Interior length
2743
mm
Upper width
17
mm
Height
11
mm
Pitch length
2783
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.24
excl. VAT
/
Each
£
27.89
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889270 C83.5 WRAPPED V BELT 2.0
GATES 9628-65400 D540 32X13715LI D13790 LD DELTA CLASSIC
GATES VBELT B SECT ENV B83 17X2110LI B2150 LD DELTA CLASSIC
OPTIBELT 17 X 2210 1521392
GATES V BELT A SECTION ENVELOPE A24E 13X610LI A640 LD
MECALINE A45 A Section Wrapped V Belt
OPTIBELT 17 X 1422 1656735
OPTIBELT 13 X 1600 1598050
MECALINE 889224 C37.5 WRAPPED V BELT 2.0
C56 1422 V BELT
MECALINE A36 WRAPPED V BELT 2.0
MECALINE B51 WRAPPED V BELT 2.0
MECALINE B89 WRAPPED V BELT 2.0
MECALINE 890019 Z39 WRAPPED V BELT 2.0
OPTIBELT 22 X 1676 1673526