MECALINE 890062 D240 WRAPPED V BELT 2.0
Classical V Belt D Section
See technical informationSee documentsReferences
Mecaline:D240/D6170 - 890062
Rubix:255A0645
Manufacturer :890062
EAN:3660338426155

Documents
Product details : MECALINE 890062 D240 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d240 |
| Interior length | 6095 mm |
| Pitch length | 6170 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 6170 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 31.61 excl. VAT
/ Each
£ 37.93 incl. VAT
- Usually arrives within 14 working days
