Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C134 C Section Wrapped V Belt
MECALINE C134 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C134E
rubix:
45035179
manufacturer :
874505
ean:
3660338281105
Technical specifications
Profile
C/22
Belt designation
C134
Interior length
3403
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C134 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C134
Interior length
3403
mm
Upper width
22
mm
Height
14
mm
Pitch length
3461
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.71
excl. VAT
/
Each
£
40.45
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT VBELT B SECTION ENVELOPE 17 38617700
OPTIBELT 10 X 1422 1764924
MECALINE B56 WRAPPED V BELT 2.0
MECALINE 889161 C126 WRAPPED V BELT 2.0
OPTIBELT 32 X 3000 1701863
MECALINE 890037 Z52 WRAPPED V BELT 2.0
MECALINE 889978 Z21.5 WRAPPED V BELT 2.0
OPTIBELT 13 20837700 A82E V BELT
MECALINE C58 WRAPPED V BELT 2.0
MECALINE A62 A Section Wrapped V Belt
MECALINE 889148 C108 WRAPPED V BELT 2.0
MECALINE A61 A Section Wrapped V Belt
GATES A118 13X3035LP/3000LI HIPOWER A118EHP V BELT
OPTIBELT 17 X 5334 1522193
OPTIBELT V BELT 25 SECTION 25 14007700