Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B104 B Section Wrapped V Belt
MECALINE B104 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B104E
rubix:
45035068
manufacturer :
874297
ean:
3660338279034
Technical specifications
Profile
B/17
Belt designation
B104
Interior length
2641
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B104 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B104
Interior length
2641
mm
Upper width
17
mm
Height
11
mm
Pitch length
2681
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.65
excl. VAT
/
Each
£
18.78
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 888999 B237 WRAPPED V BELT 2.0
MECALINE 888957 B146 WRAPPED V BELT 2.0
MECALINE B45 B Section Wrapped V Belt
OPTIBELT 10 X 525 1731385
MECALINE C83 C Section Wrapped V Belt
GATES VBELT D SECT ENV D223 32X5680LP/5600LI HIPOWER
MECALINE 888797 A134 WRAPPED V BELT 2.0
MECALINE B92 WRAPPED V BELT 2.0
MECALINE B79 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 9007700
MECALINE 889157 C118 WRAPPED V BELT 2.0
MECALINE A62 WRAPPED V BELT 2.0
MECALINE B48 WRAPPED V BELT 2.0
GATES A60 13X1560LP/1525LI HIPOWER V BELT
GATES VBELT B SECT ENV B105 17X2660LI B2700 LD DELTA CLASSIC