MECALINE C83 C Section Wrapped V Belt
Classical V Belt C Section
See technical informationSee documentsReferences
Mecaline:C83E
Rubix:45035199
Manufacturer :874467
EAN:3660338280726

Documents
Product details : MECALINE C83 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c83 |
| Interior length | 2108 mm |
| Outer length | 2166 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2166 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.78 excl. VAT
/ Each
£ 24.94 incl. VAT
- Sold out
