References
Gates:A60 13X1560LP/1525LI HIPOWER
Rubix:105A7730
Manufacturer :900210060
EAN:5412571049848

Product details : GATES 900210060 V-BELT A60 13X1560LP/1525LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a60 |
| Interior length | 1525 mm |
| Pitch length | 1560 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1575 mm |
| Material | cr |
| Section | 13 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- In stock: Next day delivery
