Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B105 B Section Wrapped V Belt
MECALINE B105 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B105E
rubix:
45035069
manufacturer :
874298
ean:
3660338279041
Technical specifications
Profile
B/17
Belt designation
B105
Interior length
2667
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B105 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B105
Interior length
2667
mm
Upper width
17
mm
Height
11
mm
Pitch length
2707
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.76
excl. VAT
/
Each
£
35.71
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C58 C Section Wrapped V Belt
MECALINE 888983 B195 WRAPPED V BELT 2.0
MECALINE C80 C Section Wrapped V Belt
MECALINE B85 B Section Wrapped V Belt
OPTIBELT 10 X 1295 1757266
OPTIBELT 25 X 4000 1525954
MECALINE C81 C Section Wrapped V Belt
OPTIBELT V BELT 5 SECT M COG 5 3007747
OPTIBELT VBELT A SECT ENV 13 11057700
OPTIBELT V BELT 5 SECT M COG 5 5307747
MECALINE 889049 B38.5 WRAPPED V BELT 2.0
OPTIBELT V BELT 5 SECT M COG 5 5007747
MECALINE B33 B Section Wrapped V Belt
GATES VBELT B SECT ENV B59 17X1500LI B1540 LD DELTA CLASSIC
OPTIBELT 13 13007700 V BELT A SECT ENV A51E