Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B28 B Section Wrapped V Belt
MECALINE B28 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B28E
rubix:
45035097
manufacturer :
874212
ean:
3660338278181
Technical specifications
Profile
B/17
Belt designation
B28
Interior length
711
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B28 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B28
Interior length
711
mm
Upper width
17
mm
Height
11
mm
Pitch length
751
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.38
excl. VAT
/
Each
£
13.66
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES VBELT A SECT ENV A22 13X560LI A590 LD DELTA CLASSIC
MECALINE 889106 B69.5 WRAPPED V BELT 2.0
MECALINE A41 A Section Wrapped V Belt
GATES V BELT A SECTION ENVELOPE A36 13X920Li A950 LD
MECALINE B156 B Section Wrapped V Belt
OPTIBELT VBELT C SECTION ENVELOPE 22 21207700
OPTIBELT 32 X 3550 1634433
OPTIBELT 10 X 1180 1735358
OPTIBELT 17 X 1275 1678277
MECALINE B61 B Section Wrapped V Belt
OPTIBELT 13 X 2946 1787529
MECALINE 889190 C190 WRAPPED V BELT 2.0
MECALINE 890064 D250 WRAPPED V BELT 2.0
MECALINE A64 A Section Wrapped V Belt
OPTIBELT 13 X 3250 1607608