MECALINE B61 B Section Wrapped V Belt
Classical V Belt B Section
See technical informationSee documentsReferences
Mecaline:B61E
Rubix:45035129
Manufacturer :874255
EAN:3660338278617

Documents
Product details : MECALINE B61 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b61 |
| Interior length | 1549 mm |
| Outer length | 1589 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1589 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- Sold out
