Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B70 B Section Wrapped V Belt
MECALINE B70 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B70E
rubix:
45035138
manufacturer :
874262
ean:
3660338278686
Technical specifications
Profile
b/17
Belt designation
b70
Interior length
1778
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B70 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b70
Interior length
1778
mm
Upper width
17
mm
Height
11
mm
Pitch length
1818
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.53
excl. VAT
/
Each
£
12.64
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 17 X 2438 1617547
MECALINE B48 WRAPPED V BELT 2.0
MECALINE 889080 B512 WRAPPED V BELT 2.0
OPTIBELT 17 X 2450 1513751
OPTIBELT 25 X 4250 1536094
OPTIBELT 22 X 5300 1720355
OPTIBELT V BELT 5 SECT M COG 5 3227747
OPTIBELT B43E VBELT B SECTION ENVELOPE
MECALINE 889086 B55.5 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 4807700
MECALINE Z22.1/2 Z22.5 Z SECTION WRAPPED V BELT
MECALINE 888949 B133 WRAPPED V BELT 2.0
MECALINE A58 A Section Wrapped V Belt
MECALINE 889153 C114 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 10757700