MECALINE C195 C Section Wrapped V Belt
Classical V Belt C Section
See technical informationSee documentsReferences
Mecaline:C195E
Rubix:45035186
Manufacturer :874523
EAN:3660338281280

Documents
Product details : MECALINE C195 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c195 |
| Interior length | 4953 mm |
| Outer length | 5011 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 5011 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
- Sold out
