References
Optibelt:10 X 1080
Rubix:104A3095
Manufacturer :1600291
EAN:4014486031966




Product details : OPTIBELT VBELT A SECT ENV 10 10807700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x26x26 mm |
|---|---|
| Logistic Weight | 69 g |
| Profile | z/10 |
| Belt designation | z43 |
| Interior length | 1080 mm |
| Pitch length | 1102 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1118 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Usually arrives within 14 working days
