Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C112 C Section Wrapped V Belt
MECALINE C112 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C112E
rubix:
45035174
manufacturer :
874493
ean:
3660338280986
Technical specifications
Profile
C/22
Belt designation
C112
Interior length
2844
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C112 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C112
Interior length
2844
mm
Upper width
22
mm
Height
14
mm
Pitch length
2902
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.08
excl. VAT
/
Each
£
33.70
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT 32 X 3550 1634433
MECALINE 888974 B168 WRAPPED V BELT 2.0
OPTIBELT 10 X 1180 1735358
MECALINE A52 WRAPPED V BELT 2.0
MECALINE A67 WRAPPED V BELT 2.0
MECALINE C93 C Section Wrapped V Belt
OPTIBELT 17 X 2515 1721415
MECALINE C120 C Section Wrapped V Belt
GATES 9621-60280 A28 13X710LI A740 LD DELTA CLASSIC
OPTIBELT 20 X 2120 1626746
MECALINE C65 C Section Wrapped V Belt
MECALINE B91 B Section Wrapped V Belt
GATES VBELT A SECT ENV A26 13X670LI A700 LD DELTA CLASSIC
GATES 9623-63270 C327 22X8307LI C8365 LD DELTA CLASSIC
MECALINE Z30 WRAPPED V BELT 2.0