References
Superseded Ref:874505
Mecaline:C134/C3460 - 889165
Rubix:243A4186
Manufacturer :889165
EAN:3660338417184

Documents
Product details : MECALINE C134 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c134 |
| Interior length | 3403 mm |
| Pitch length | 3460 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3460 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
- In stock: Next day delivery
