References
Optibelt:6 X 540
Rubix:265A8703
Manufacturer :1531132
EAN:4014486009644




Product details : OPTIBELT 6 X 540 1531132
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x37x37 mm |
|---|---|
| Logistic Weight | 14 g |
| Profile | y/6 |
| Belt designation | 6x540 |
| Interior length | 540 mm |
| Pitch length | 555 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Outer length | 565 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Usually arrives within 14 working days
