Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z31 Z Section Wrapped V Belt
MECALINE Z31 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z31E
rubix:
45035786
manufacturer :
874003
ean:
3660338276118
Technical specifications
Profile
Z/10
Belt designation
Z31
Interior length
787
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z31 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z31
Interior length
787
mm
Upper width
10
mm
Height
6
mm
Pitch length
810
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.53
excl. VAT
/
Each
£
6.64
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
OPTIBELT 17 X 1200 1769036
GATES 9623-63270 C327 22X8307LI C8365 LD DELTA CLASSIC
OPTIBELT 17 41157700 B162E VBELT B SECT ENV
OPTIBELT 22 X 1425 1674741
MECALINE C104 C Section Wrapped V Belt
GATES VBELT D SECT ENV D180 32X4650LP/4570LI HIPOWER
MECALINE 888788 A113 WRAPPED V BELT 2.0
MECALINE C136 WRAPPED V BELT 2.0
MECALINE 888808 A18 WRAPPED V BELT 2.0
MECALINE B105 B Section Wrapped V Belt
MECALINE A102 WRAPPED V BELT 2.0
MECALINE A26 WRAPPED V BELT 2.0
MECALINE 890020 Z40 WRAPPED V BELT 2.0
GATES B236EHP V BELT
GATES VBELT B SECT ENV B48 17X1220LI B1260 LD DELTA CLASSIC