References
Optibelt:22 X 3175
Rubix:266A2913
Manufacturer :1756870
EAN:4014486544589

Product details : OPTIBELT 22 X 3175 1756870
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1029 g |
|---|---|
| Profile | c/22 |
| Belt designation | c125 |
| Interior length | 3175 mm |
| Pitch length | 3233 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3263 mm |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Usually arrives within 14 working days
