BAHCO 428-16 CLAWHAMMER FIBREGLASS SHAFT
Claw Hammers with Rubber Grip Fibreglass Handle
See technical informationReferences
Bahco:428-16
Rubix:80394391
EAN:7311518012380

Product details : BAHCO 428-16 CLAWHAMMER FIBREGLASS SHAFT
Strengths
Comfortable black hand grip|Bright orange colour makes tool easier to find
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Type | nail puller |
| Section | 28 mm |
| Length | 330 mm |
| Weight | 800 g |
| Handle | anti-slip |
| Head length | 130 mm |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- In stock: Next day delivery
