DRAPER EXPERT 51299 CLUB HAMMER WITH HICKORY SHAFT 1.8KG

Draper

See technical information
References
Draper Expert:51299
Rubix:382A3548
Manufacturer :51299
EAN:5010559512997
brand logo
Technical specifications
Typesledgehammer
Section49 mm
Length248 mm
See all Specifications

Product details : DRAPER EXPERT 51299 CLUB HAMMER WITH HICKORY SHAFT 1.8KG


This club hammer is forged from hardened and tempered fine-grain high carbon steel. The head has a matt black finish with polished faces and a protective coating for corrosion protection. The shaft is crafted from straight-grained natural hickory, sanded, and lacquered.

Technical specifications


Attributes
Typesledgehammer
Section49 mm
Length248 mm
Weight1800 g
Diameter49 mm
Shaperound
Handlehickory (wood)
Head length100 mm
Materialfine-grained carbon steel (head); hickory (handle)
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
  • Delivery usually within ( 7 ) days