References
Facom:214.10
Rubix:1232761
EAN:3148511487778

Product details : FACOM DRIFT 214.10
Standard drifts 214.10
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x11x11 mm |
| Package weight | 92 g |
| Type | sledgehammer |
| Section | 10 mm |
| Length | 166 mm |
| Weight | 100 g |
| Diameter | 10 mm |
| Shape | cylindrical |
| Handle | manual |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ Each
£ 24.98 incl. VAT
- Delivery usually within ( 14 ) days
