THOR 07414 THOREX PLASTIC HAMMER PLASTIC HANDLE

Thor Thorex Hammer

See technical information
References
Thor Hammer:07-414
Rubix:011645
EAN:5012936141400
brand logo
Technical specifications
Typemallet
Length305 mm
Weight900 g
See all Specifications

Product details : THOR 07414 THOREX PLASTIC HAMMER PLASTIC HANDLE


Chrome plated head with two screw on medium hardness plastic striking faces. Polyurethane shaft with non-slip textured PVC grip.

Strengths

All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn

Technical specifications


Attributes
Typemallet
Length305 mm
Weight900 g
Diameter44 mm
Materialchrome-plated zinc head/plastic face/plastic shaft
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
  • In stock: Next day delivery