STANLEY 1-54-022 FATMAX A/V BRICK HAMMER 20OZ

Brick Hammer

See technical information

References

Stanley:1-54-022
Rubix:1358855
EAN:3253561540226
brand logo

Technical specifications

Length279 mm
Weight570 g
See all Specifications

Product details : STANLEY 1-54-022 FATMAX A/V BRICK HAMMER 20OZ


Designed specifically for setting and cutting brick, masonry, tile and concrete block. Flat striking face with chamfered edges and blade cutting edge for scoring materials. One piece head and shaft with anti vibration tuning fork system for impact dampening. Hardened and rim tempered strike faces for durability and chip protection. Practical, flexible handle with polyurethane coating for optimum comfort and grip.

Strengths

Blade has a hardened cutting edge designed to score materials before striking for an even cut
Cutting hammer for cutting brick, masonry tile, and concrete block
Ergonomically designed handle with Thermo-Plastic rubber grip for increased comfort and performance
Faces and edges are ground and polished
Flat striking face with chambered edges
One piece, forged steel head and handle for superior durability
Patented Anti-Vibe™ technology reduces vibration transmitted to wrist and elbow.

Technical specifications


Attributes
Length279 mm
Weight570 g
Diameter22 mm
Shapeflat
Handleergonomic
Materialforged steel
£ 32.39 excl. VAT
/ Each
£ 38.87 incl. VAT
  • Delivery usually within ( 7 ) days