Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Mini-grip and location hub
STAHLWILLE 77401103 CLAW LIFTER
STAHLWILLE 77401103 CLAW LIFTER
Claw Lifter
References
stahlwille:
77401103
rubix:
4518203
ean:
4018754198672
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 77401103 CLAW LIFTER
Claw lifter: with ergonomic handle.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
22
x
540
mm
Logistic Weight
113
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.75
excl. VAT
/
Each
£
53.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK MIRROR MAGNET LED LAMP KIT
GEDORE RED R21000042 42 PIECE ELECTRICIANS TOOLKIT
STANLEY STHT0-70695 14 IN 1 FOLDING LOCKING MULTI TOOL
GEDORE RED R22350004 30 PIECE MEASURING & CUTTING SET IN FOAM INSERT
WHITNEY DIE 5/32 FOR NO 5 W05T532D
77260025 MAGNETIC LIFTER/RETRIVER
FACOM 827B.M FLEXIBLE MAGNETIC
WHITNEY W05T532P PUNCH 5/32 FOR NO 5
SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
STAHLWILLE 77260027 MAGNETIC LIFTER/RETRIVER
ROEBUCK FLEXIBLE MAGNETIC PICK-UP TOOL 827988
WERA 033404 9500 WERA KRAFTFORM MAGNET SB
GPC TMRC80Z CIRCULAR TRAFFIC MIRRORS WITH REFLECTIVE EDGES 800MM
STANLEY HAND DRILL 0-03-105
FACOM MIRROR 834.R2