ROEBUCK FLEXIBLE MAGNETIC PICK-UP TOOL 827988
Flexible magnetic pickup tool
See technical informationSee documentsReferences
Roebuck:827988
Rubix:209A8000
EAN:3660338047503
Documents
Product details : ROEBUCK FLEXIBLE MAGNETIC PICK-UP TOOL 827988
Flexible magnetic pickup tool.
Magnetic tip.
Maximum load: 700 g
Magnetic tip.
Maximum load: 700 g
Technical specifications
Attributes
| Maximum permissible load | 700 g |
|---|---|
| Length | 560 mm |
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
- Usually arrives within 14 working days

