References
Superseded Ref:845365
Roebuck:864599
Rubix:211A0664
EAN:3660338190698

Documents
Product details : ROEBUCK MIRROR MAGNET LED LAMP KIT
Mirror kit with a rigid zip, including:-1 Telescopic handle (folded/unfolded length (mm): 180/660)-1 round mirror 60mm-1 Rectangular mirror-1 LED Lamp-1 4 kg capacity magnet-3 L1154 Batteries
Technical specifications
Attributes
| Shape | rectangular |
|---|---|
| Length | 660 mm |
| Type | 6 items |
Show UNSPSC/ECL@SS
£ 91.97 excl. VAT
/ Each
£ 110.36 incl. VAT
- In stock: Next day delivery
