DRAPER 03096 2200W 165 BAR PRESSURE WASHER

Draper

See technical information

References

Draper:03096
Rubix:381A5924
Manufacturer :03096
EAN:5010559030965
brand logo

Product details : DRAPER 03096 2200W 165 BAR PRESSURE WASHER


This versatile pressure washer is perfect for cleaning patios, cars or worksites. This easy-to-use washer features a carry handle and large wheels, making it more manoeuvrable. The 6m high-pressure hose is conveniently stored on an integrated reel with a winding handle, making this washer tidier and safer when not in use. The total stop device is designed to save water, thus prolonging the life of both the pump and the motor. Supplied with accessories.

Technical specifications


Attributes
£ 170.83 excl. VAT
/ Each
£ 205.00 incl. VAT
  • Delivery usually within ( 7 ) days