References
Draper:98503
Rubix:382A9192
Manufacturer :98503
EAN:5010559985036

Product details : DRAPER 98503 D20 12L ASH VACUUM CLEANER
Part of the D20 multi-tool battery system, this lightweight cordless vacuum cleaner is specifically designed for removing ash from fireplaces, stoves and BBQs. Its compact design and 12-litre capacity container takes the hard work out of sweeping out the grate and emptying the ash pan. Equipped with blower function for unsettling ash in hard-to-reach places for easier cleaning. Supplied with a HEPA dust filter (installed), 1m heat resistant hose and aluminium nozzle. D20 batteries and chargers available separately.
Technical specifications
Attributes
| Power | 110 W |
|---|---|
| Power supply | 20 V |
| Tank | 12 l |
| Type | ash vacuum cleaner |
| Weight | 2.3 kg |
| Cable length | 1 m |
| Vacuum | 80 mbar |
Show UNSPSC/ECL@SS
£ 44.98 excl. VAT
/ Each
£ 53.98 incl. VAT
- Delivery usually within ( 7 ) days
