CABLOFIL SSL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)12
Swifts SS
See technical informationSee documentsReferences
Cablofil®:SSL150PG
Rubix:234A6974

Documents
Product details : CABLOFIL SSL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)12
3M Cable Tray 150MM Wide (L)3 m x (W)150 mm x (D)12 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | ssl |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 27.11 excl. VAT
/ Each
£ 32.53 incl. VAT
- Delivery usually within ( 3 ) days
