WAGO 51002100 773-108 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
Connector
See technical informationSee documentsReferences
Wago:51002100
Rubix:234A6679

Documents
Product details : WAGO 51002100 773-108 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
773-108 Push Wire Connector Pack 20 Bli (H)13.1 mm x (W)24 mm x (D)19.5 mm
Technical specifications
Attributes
| Type | connector |
|---|---|
| Model | 773 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days