MENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSURE

Socket

See technical informationSee documents

References

Mennekes:910394
Rubix:237A8367
brand logo

Technical specifications

Typemennekes 910394 2gang 16a 3pin blue enclosure

Documents

Product details : MENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSURE


• Enclosure front cover electric grey RAL 7035
• Hinged to the side (except enclosure size 130 x 225 mm and 650 x 112.5 mm
• fusing behind a transparent cover

Technical specifications


Attributes
Typemennekes 910394 2gang 16a 3pin blue enclosure
£ 96.41 excl. VAT
/ Each
£ 115.69 incl. VAT
  • Delivery usually within ( 3 ) days