GISS 886854 CLIMBING HELMET MOUNTAIN TOP WHITE VENTED

CLIMBING HELMET MOUNTAIN TOP VENTED

See technical informationSee documents

References

GISS:886854
Rubix:243A8189
EAN:3660338402388
brand logo

Technical specifications

Main materialabs
Ventilationventilated
See all Specifications

Documents

Product details : GISS 886854 CLIMBING HELMET MOUNTAIN TOP WHITE VENTED


Standards : EN397:2012 + A1:2012
Ventilated ABS safety helmet. Polyamide shell: 3 textile bands with 8 fixing points. Thermoformed sweatband. Ergonomic clamping. Adjustable: head circumference from 53 to 63 cm.
STRONG POINTS
Optimized ventilation thanks to the fins system with increased protection from projections. Ergonomic clamping system. One-handed adjustment with or without gloves. Optimal support of the helmet with 3 removable attachment points chinstrap. Specially designed for working at height.

Strengths

Optimal field of vision thanks to the design without visor, special for work at height.

Applications

Special working at height. Building. Construction. Second work / craftman. Wind energy.

Technical specifications


Attributes
Main materialabs
Ventilationventilated
Materialabs
Cap bandrack
Visorno
Colourwhite
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
  • In stock: Next day delivery