GISS 886851 CLIMBING HELMET MOUNTAIN TOP WHITE
CLIMBING HELMET MOUNTAIN TOP
See technical informationSee documentsReferences
GISS:886851
Rubix:243A8187
EAN:3660338402364

Documents
Product details : GISS 886851 CLIMBING HELMET MOUNTAIN TOP WHITE
Standards : EN397:2012 + A1:2012 ; EN50365:2002
Non-ventilated ABS safety helmet. Polyamide shell: 3 textile bands with 8 fixing points. Thermoformed sweatband. Ergonomic clamping. Adjustable: head circumference from 53 to 63 cm. Electrically insulated up to 1000VAC or 1500VDC.
STRONG POINTS
Ergonomic clamping system. One-handed adjustment with or without gloves. Optimal support of the helmet with 3 removable attachment points chinstrap. Specially designed for working at height.
Non-ventilated ABS safety helmet. Polyamide shell: 3 textile bands with 8 fixing points. Thermoformed sweatband. Ergonomic clamping. Adjustable: head circumference from 53 to 63 cm. Electrically insulated up to 1000VAC or 1500VDC.
STRONG POINTS
Ergonomic clamping system. One-handed adjustment with or without gloves. Optimal support of the helmet with 3 removable attachment points chinstrap. Specially designed for working at height.
Strengths
Optimal field of vision thanks to the design without visor, special for work at height.
Applications
Special working at height. Building. Construction. Second work / craftman. Wind energy.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Ventilation | not ventilated |
| Material | abs |
| Cap band | rack |
| Visor | no |
| Colour | white |
Show UNSPSC/ECL@SS
£ 26.62 excl. VAT
/ Each
£ 31.94 incl. VAT
- In stock: Next day delivery
