References
Stanley:STHT0-54127
Rubix:270A2406
EAN:3253560541279

Product details : STANLEY STHT0-54127 CLUB FIBERGLASS HAMMER (44OZ/1.25KG)
Strengths
•Fibreglass handle - oversize for strength and durability
Overstrike protection for added durability giving, toughness in this key area
Epoxy bonded head provides tough connection to ensure no seperation during normal use
Extended grip improves swing energy and better ergonomics
Bi-material grip for comfort and ridged for antislip
Overstrike protection for added durability giving, toughness in this key area
Epoxy bonded head provides tough connection to ensure no seperation during normal use
Extended grip improves swing energy and better ergonomics
Bi-material grip for comfort and ridged for antislip
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Weight | 1250 g |
| Handle | fiberglass |
| Material | fiberglass (handle);bi-material (grip) |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- In stock: Next day delivery




