References
Bahco:481-400
Rubix:244A0700
EAN:7311518005061

Product details : BAHCO 481-400 GERMAN DIN HAMMER
German DIN Locksmith's hammers for use on metal. Handle of first class genuine ash, straight grained, without knots. DIN 1041. GS certificate
Strengths
•Suitable for use on metal
Handle of first class, genuine ash, straight grained, without knots
For mechanics, general purpose
Standards: DIN 1041
Handle of first class, genuine ash, straight grained, without knots
For mechanics, general purpose
Standards: DIN 1041
Technical specifications
Attributes
| Logistic Weight | 465 g |
|---|---|
| Type | mechanic's hammer |
| Length | 300 mm |
| Weight | 450 g |
| Diameter | 24 mm |
| Head length | 108 mm |
Show UNSPSC/ECL@SS
£ 16.06 excl. VAT
/ Each
£ 19.27 incl. VAT
- Delivery usually within ( 14 ) days
