FACOM 205C.80SLS DIN ENGINEERS GRAPHITE HAMMER 800G SLS
205C.SLS - Graphite handle DIN engineers hammer - SLS
See technical informationReferences
Facom:205C.80SLS
Rubix:80331432
EAN:3662424029561



Product details : FACOM 205C.80SLS DIN ENGINEERS GRAPHITE HAMMER 800G SLS
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 350x130x33 mm |
|---|---|
| Package weight | 1122 g |
| Type | mechanic's hammer |
| Section | 33 mm |
| Length | 350 mm |
| Weight | 985 g |
| Diameter | 33 mm |
| Handle | graphite |
| Head length | 132 mm |
| Material | graphite (handle) |
Show UNSPSC/ECL@SS
£ 61.96 excl. VAT
/ Each
£ 74.35 incl. VAT
- Delivery usually within ( 14 ) days
