STANLEY FMHT1-51278 ANTIVIBE STEEL 20OZ RIP CLAW HAMMER
FatmaxAntivibeâ„¢ Steel Hammer
See technical informationReferences
Stanley:FMHT1-51278
Rubix:2525936
EAN:3253561512780

Product details : STANLEY FMHT1-51278 ANTIVIBE STEEL 20OZ RIP CLAW HAMMER
1 piece forged steel hammer with proprietary tuning fork technology
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 36x140x340 mm |
|---|---|
| Package weight | 808 g |
| Type | nail puller |
| Length | 340 mm |
| Weight | 567 g |
| Shape | round |
| Handle | anti vibration grip |
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ Each
£ 48.18 incl. VAT
- Delivery usually within ( 7 ) days