BAHCO 479-24 BALL PEIN HAMMER
Ball Pein Hammers with Hickory Handle
See technical informationSee documentsReferences
Bahco:479-24
Rubix:116A3092
EAN:7311518025472

Documents
Product details : BAHCO 479-24 BALL PEIN HAMMER
Ball pein hammers for use on cold chisels, centre points, rivets and metal sheets and for general purposes. The handle is of original, first Hickory wood, straight grained, without knots.
Ball pein hammer, 390 mm long
Strengths
Suitable for use as a general-purpose hammer
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Type | ball-peen hammer |
| Section | 34x110 mm |
| Length | 375 mm |
| Weight | 850 g |
| Shape | half-round |
| Handle | hickory wood |
| Head length | 110 mm |
| Material | hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 29.75 excl. VAT
/ Each
£ 35.70 incl. VAT
- Delivery usually within ( 14 ) days
