References
Facom:CM.130A
Rubix:80083641
EAN:3148515012518
Product details : FACOM CM.130A TOOLKIT 168-PIECE
Metric selection provided without container.Composition: 18 combination wrenches from 6 to 24 mm 12 open-end wrenches from 6 to 32 mm. 1 adjustable wrench 10 -. 55 1/4 - and 1/2 - sockets in boxes from 5.5 to 32 mm. 16 slot, PH and 100 V insulated screwdrivers. 1 90 to 480 V voltage detector screwdriver. 17 male angled keys. 10 clamps: universal sheathed, diagonal cut, multi-socket, sheathed with straight half-rounded beaks and flat or long beaks, internal and external circlips 13-18. 1 meter tape - blocking - 3m. 1 hacksaw frame and 10 saw blades - bi-metal -. 5 files. 1 square point. 1 riveting hammer 32 mm. 1 mallet with plastic tips. 2 nail hunters and 2 pin punchers 2 - 4 mm. 1 precision chisel. 1 chisel. 1 Ø 4 mm precision needle 1 electrician's knife with stripper.
Strengths
For general mechanics.
Applications
For general mechanics.
Technical specifications
Attributes
| Number of elements | 168 |
|---|
Show UNSPSC/ECL@SS
£ 1,831.50 excl. VAT
/ Each
£ 2,197.80 incl. VAT
- Delivery usually within ( 14 ) days

