References
Bahco:FF1A207LM
Rubix:401A4171
Manufacturer :FF1A207LM
EAN:7314150456017
Product details : BAHCO FF1A207LM FOAM 1 F/LARGE COMPOSITION LM
Includes 192 pcs
1150-1/2H/P callipers 150 mm
59/S100BC 100 pcs colour bit set retail
808050L ratcheting bit screwdriver with LEDs
2058-BR bit ratchet 1/4"
K6650-1/4-1P bit adapter 1/4 50 mm retail
6956 spinner handle 1/4
6963 extension flex 1/4"
K6650-3/8-1P adapter 1/4" 50 mm 3/8" w/pin
8967/S3 flat adapter set all sizes
6966 universal joint
6954 T-handle
696EX-08 1/4" knurled extension
904T-060-150 bit holder T-handle
6973A bit holder 1/4" SQ TO 1/4" hex
SL25L socket set 1/4" STD+ deep
S330 socket set 1/4" & 3/8"
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
1150-1/2H/P callipers 150 mm
59/S100BC 100 pcs colour bit set retail
808050L ratcheting bit screwdriver with LEDs
2058-BR bit ratchet 1/4"
K6650-1/4-1P bit adapter 1/4 50 mm retail
6956 spinner handle 1/4
6963 extension flex 1/4"
K6650-3/8-1P adapter 1/4" 50 mm 3/8" w/pin
8967/S3 flat adapter set all sizes
6966 universal joint
6954 T-handle
696EX-08 1/4" knurled extension
904T-060-150 bit holder T-handle
6973A bit holder 1/4" SQ TO 1/4" hex
SL25L socket set 1/4" STD+ deep
S330 socket set 1/4" & 3/8"
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 192 |
|---|
Show UNSPSC/ECL@SS
£ 420.79 excl. VAT
/ Each
£ 504.95 incl. VAT
- Delivery usually within ( 14 ) days


