Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM ELECTRONIC TOOLKIT CM.EL35 144 PIECE
FACOM ELECTRONIC TOOLKIT CM.EL35 144 PIECE
Electronic selection of 144 metric and inch tools
References
facom:
CM.EL35
rubix:
1237933
ean:
3148515011672
Technical specifications
Number of elements
144
Product details
Technical specifications
Product details : FACOM ELECTRONIC TOOLKIT CM.EL35 144 PIECE
Selection of tools CM.EL 35 for the installation and troubleshooting of electromechanical equipment. This selection includes essential basic tools.
Weight: 11.030 kg
Technical specifications
Attributes
Number of elements
144
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,783.38
excl. VAT
/
Each
£
2,140.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DRIVERS SET 2049.M
KNIPEX 002120 TOOL CASE FOR ELECTRONICS 180MM
AP2408TTC08 PREMIER ROLLCAB 8 DRAWER WITH 707PC TOOL KIT
ROTACRAFT RC9400 400 PCE ACCESSORY SET & CASE
FACOM ELECTRICIAN SET CM.E17
BAHCO 4750FB4-18TS001 TECHNICIAN BAG 51 PIECE TOOLKIT
KNIPEX 002018 CASE FOR ELECTRONICS PLIERS 215MM
BRITOOL EXPERT SET 5PC RINGS&PINS - 1/2 15-32MM E117881
FACOM 2074.M140A 4 DRAWERS METAL TOOLCHEST WITH MECHANICS SET 200 TOOL
MAKITA P-70502 MAKITA NOZZLE SET 1
DREMEL F0133000JR 3000 -1/25 C/W 25 ACCS + FLEXSHAFT 230V
FACOM ELECTRONICS SET CM.EL32
FACOM CM.100A CM100A 60 PCE TOOLKIT
SEALEY AK7980HV MECHANICS TOOL KIT 144PC HI-VIS GREEN
FACOM CM.118 118-PIECE SET OF UNIVERSAL TOOLS - 6 DRAWER ROLLER CABINE